Zoro Homepage

Weatherstrip, 20 ft, Gray, Insert Size: 5/8" Dia.

  • Mfr # C23H

  • Zoro # G5224423


product price: $6.75
/ea

Key Features

Overall Length
20 ft
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Foam
Insert Size
5/8" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23H
Zoro #
G5224423
UPC #
077578021508
Country of Origin
Switzerland

Dimensions

Overall Length
20 ft
Insert Size
5/8" Dia.
Overall Height
20 in
Flange Width
5/8 in
Overall Width
5/8 in
Flange Thickness
3.5 in
Flange Height
3 1/2 in

Details

Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Foam
Flange Material
Vinyl
Mounting Type
Adhesive
Sold As
Roll
Stays Flexible to
10 Degrees to 140 Degrees F
Temperature - Maximum
140 Degrees F
Temperature - Minimum
10 Degrees F

Description

Door Weatherstripping, Insert Material Foam, Insert Color Gray, Flange Material Vinyl, Flange Height 3 1/2 in, Flange Width 5/8 in, Flange Thickness 3.5 in, Overall Length 20 ft, Overall Width 5/8 in, Overall Height 20 in, Stays Flexible to 10 Degrees to 140 Degrees F, Mounting Type Self-Adhesive, Sold As Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.