Zoro Homepage

Weatherstrip, 45 ft, Gray

  • Mfr # F4/12

  • Zoro # G5224572


product price: $6.85
/ea

Key Features

Overall Length
45 ft
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Overall Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4/12
Zoro #
G5224572
UPC #
038092810948
Country of Origin
Switzerland

Dimensions

Overall Length
45 ft
Overall Height
45 in
Flange Thickness
1.625 in
Flange Height
1 5/8 in
Flange Width
1/8 in
Overall Width
1/8 in

Details

Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Mounting Type
Adhesive
Stays Flexible to
40 Degrees to 120 Degrees F
Sold As
Roll
Temperature - Minimum
40 Degrees F
Temperature - Maximum
120 Degrees F

Description

Door Weatherstripping, Insert Material Vinyl, Insert Color Gray, Flange Height 1 5/8 in, Flange Width 1/8 in, Flange Thickness 1.625 in, Overall Length 45 ft, Overall Width 1/8 in, Overall Height 45 in, Stays Flexible to 40 Degrees to 120 Degrees F, Mounting Type Self-Adhesive, Sold As Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.