Zoro Homepage

Weatherstrip, Adjustable Insert, Rubber

  • Mfr # L346

  • Zoro # G4018058


product price: $6.15
/ea

Key Features

For Use With
Doors
Overall Length
17 ft
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L346
Zoro #
G4018058
UPC #
077578037479
Country of Origin
United States

Dimensions

Overall Length
17 ft
Insert Size
1/2 in
Overall Height
1 in
Flange Thickness
0.75 in
Flange Height
3/4 in
Overall Width
1/2 in
Flange Width
1/2 in
Insert Size - Maximum
1/2 in

Details

For Use With
Doors
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Foam
Flange Material
Polyurethane
Mounting Type
Adhesive
Flange Finish
Smooth
Stays Flexible to
-40 Degrees F
Flange Color
Gray
Max. Door Gap
1/8 in
Sold As
Strip
Hardware
Not Included
Fire Rated
3 hr
Insert Type
Adjustable
Fire Rating
3 hr
Gap - Maximum
1/8 in
Gap - Minimum
1/2 in
Includes Hardware
Hardware Not Included
Temperature - Maximum
-40 Degrees F

Description

Door Weatherstripping, Insert Material Foam, Insert Color Gray, Insert Size 1/2 in, Flange Material Polyurethane, Flange Color Gray, Flange Finish Smooth, Flange Height 3/4 in, Flange Width 1/2 in, Flange Thickness 0.75 in, Overall Length 17 ft, Overall Width 3/4 in, Overall Height 1/2 in, Stays Flexible to -40 Degrees F, Mounting Type Self-Adhesive, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With Doors, Hardware Not Included, Sold As Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.