Shop FROST
Create Account
Products Biomedical Sharps & Bio-Hazard Disposal, Stainless Steel
- Mfr # 878
- Zoro # G608435416
product price:Â
$
511.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 878
- Zoro #
- G608435416
- UPC #
- 624662878009
- Country of Origin
- Canada
Description
Frost products 878 biomedical sharps & bio-hazard disposal, stainless steel the 878 is perfect for health care settings, as well as commercial settings such as hospitals, long term care facilities, doctor and dentist offices, school/universities, office buildings, airports, and retail locations. This heavy duty vandal resistant sharps disposal is front loading for easy service and maintenance. It has a heavy duty vandal resistant design to ensure medical waste is safely protected. The radius and beveled corners along with screened on graphics in english, french and spanish provide a clean professional look. The top of the disposal features a steel recessed tube inlet to prevent unauthorized access. The 878 comes complete with a standard 4 liter 4.23 qt plastic disposable sharps container 5.5inl x 5.5ind x 12inh. These internal containers can be purchased in cases of 4 units from frost part # 878-500. Please consult local guidelines for proper discarding of disposable internal containers. Suitable for discarding of: needles, syringes, blades, pins, gauze and cotton balls. The internal containers are designed and certified to exceed penetration requirements for all applicable international standards. Materials: coverall door is 18 gauge type 304 stainless steel with brushed finish. Rear mounting plate is heavy duty 14 gauge powder coated steel. Capacity: interior plastic disposable container has a capacity of 4 liters 4.23 qt. Overall dimensions: 7.75inw x 5.9inw x 14.38inh. features: easy loading with front pivot hinged door stainless steel rivers premium tumbler keyed lock reversible key radius and beveled corners provide a sleek user friendly look container is well recessed with a tube inlet to prevent unauthorized accesses container provided accepts standard 4 liter sharps container 5-1/2in x 5-1/2in x 12in, one included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.