FilterSock, HeavyMetalRemoval, Green

  • Mfr # 9454
  • Zoro # G7631985
product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE, Woven Geotextile
Color
Green
Removes
Heavy Metal Material
Standards
TMDL
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9454
Zoro #
G7631985
UPC #
808416001983
Country of Origin
United States

Dimensions

Width
7 in
Length
9 ft
Height
4 in
Diameter
4 in
Size
7 in W x 4 in H x 9 ft L

Details

Item
Filter Sock
Material
HDPE, Woven Geotextile
Color
Green
Removes
Heavy Metal Material
Standards
TMDL
UV Resistant
Yes
For Use With
Storm Drains, Downspouts, Gullies, Ditches
Flow Capacity
195 gpm
Product Type
Filter Sock
Sock/Boom Profile
Flat
Filler Material
Heavy Metal Removal Custom Filter Media
Composition
Heavy Metal Removal Filler with Polymer Outer Mesh
Series
Ultra-Filter Sock
Heavy Metals Capacity/Pack
1,145 g
Outer Mesh Material
Polymer
Heavy Metals Capacity/EA
1,145 g
Filtration Capacity
Heavy Metals 1145 g
Outside Skin Material
Polymer
Recycled Content (%)
No Recycled Content
Substances Filtered
Heavy Metals
Heavy Metals Capacity
1,145 g
Frame Style
Frameless
Filter Material
Heavy Metal Removal Custom Filter Media
Weight
35 lb.
Reusable
No
Installation Method
Above Drain
Shell Material
HDPE, Woven Geotextile
Wire Color
Green

Description

Filter Sock, Removes Heavy Metal Material, Length 9 ft, Width 7 in, Height 4 in, For Use With Storm Drains, Downspouts, Gullies, Ditches, Oil Capacity Not Applicable, Material HDPE, Woven Geotextile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews