Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Wall Mount Trash Can, Silver, Stainless Steel, 15-1/4 in

  • Mfr # 327

  • Zoro # G808620100


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Silver
Height
24-1/4 in
Overall Width
15-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
327
Zoro #
G808620100
UPC #
624622327002
Country of Origin
Canada

Dimensions

Height
24-1/4 in
Overall Width
15-1/4 in
Depth
11-1/2 in

Details

Item
Wall Mount Trash Can
Container Shape
Rectangular
Color
Silver
Material
Stainless Steel

Description

Completely removable for convenient cleaning, capacity of 68 liters 17 gal. Comes with standard bag holder apparatus. All welded construction of 22 gauge no. 4 brushed steel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.