Zoro Homepage

Standard Toilet Tissue Holder, Chrome

  • Mfr # 146

  • Zoro # G908610858


product price: $19.05
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Material
Steel
Color
Chrome
Depth
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146
Zoro #
G908610858
UPC #
624622146009
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4-1/4 in
Width
6-1/2 in
Height
3 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Material
Steel
Color
Chrome
Type
Standard

Description

Ideal for areas requiring a heavy duty economical dispenser. Tension springs restrict paper Consumption to prevent free Wheeling of roll. Toilet paper holder has concealed self locking device to prevent pilferage and vandalism. Front loading for easy service and maintenance. All welded construction of 18 GA. Steel. Pivot arms hinged on hardened steel rivets. All surfaces finished in polished chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.