Zoro Homepage

Snow Brush, 24"

  • Mfr # 074-19624

  • Zoro # G3574030


product price: $8.89
/ea

Key Features

Type
Fixed Head
Blade Width
4 in
Handle Length
11 in
Grip
Foam
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-19624
Zoro #
G3574030
UPC #
192768196245
Country of Origin
China

Dimensions

Blade Width
4 in
Handle Length
11 in
Blade Height
1/2 in
Overall Length
24 in
Scraper Blade Height
1/2 in
Bristle Length
1 3/4 in
Scraper Blade Width
4 in
Brush Head Width
1 3/8 in

Details

Item
Snow Brush
Type
Fixed Head
Grip
Foam
Handle Material
Plastic
Color
Assorted
Handle Type
Foam Comfort Grip
Blade Material
Plastic
Head Type
Fixed
Handle Color
Assorted
Grip Material
Foam
Bristle Color
Black
Scraper Blade Material
Plastic
Grip Type
Comfort Grip

Description

Snow Brush, Handle Type Foam Comfort Grip, Brush Head Width 1 3/8 in, Scraper Blade Width 4 in, Scraper Blade Height 1/2 in, Handle Length 11 in, Fixed, Handle Material Plastic, Handle Color Assorted, Bristle Color Black, Bristle Length 1 3/4 in, Grip Material Foam, Grip Type Comfort Grip, Overall Length 24 in, Scraper Blade Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.