Zoro Homepage

Snow Brush and Scraper, 21"L Handle

  • Mfr # 074-19660

  • Zoro # G616119148


original price: $27.39
10% off
new price: $24.65
/ea

Key Features

Handle Material
Aluminum
Head Type
Swiveling
Scraper Blade Width
4 in
Brush Head Width
11 in
Handle Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-19660
Zoro #
G616119148
UPC #
192768000993
Country of Origin
China

Dimensions

Scraper Blade Width
4 in
Brush Head Width
11 in
Handle Length
21 in
Scraper Blade Height
4 1/2 in

Details

Handle Material
Aluminum
Head Type
Swiveling
Item
Snow Brush and Scraper
Handle Color
Assorted
Handle Type
Adjustable
Bristle Color
Black

Description

Snow Brush and Scraper, Handle Type Adjustable, Brush Head Width 11 in, Scraper Blade Width 4 in, Scraper Blade Height 4 1/2 in, Handle Length 21 in, Swiveling, Handle Material Aluminum, Handle Color Assorted, Bristle Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.