Zoro Homepage

2.5 oz Frosted Mini Wheats Cereal, 6 PK

  • Mfr # 3800042798

  • Zoro # G1939360


product price: $11.19
/pk 6, $1.87/ea

Key Features

Flavor
Frosted Mini Wheat
Size
2.5 oz
Snack Food Type
Breakfast foods
Product Type
Breakfast Cereal
Standards
Kosher Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800042798
Zoro #
G1939360
UPC #
038000427992
Country of Origin
United States

Dimensions

Size
2.5 oz
Item Height
3 3/8 in
Item Length
12 1/8 in
Item Width
8 1/8 in
Item Size
2.5 oz

Details

Flavor
Frosted Mini Wheat
Snack Food Type
Breakfast foods
Item
Breakfast Cereal
Product Type
Breakfast Cereal
Standards
Kosher Certified
Packing Type
Cup
Package Type
Cup
Pack Size
15 oz
Packs per Case
1
Items per Pack
6

Description

Breakfast Cereal, Packs per Case 1, Product Type Breakfast Cereal, Flavor Frosted Mini Wheat, Items per Pack 6, Pack Size 15 oz, Item Height 3 3/8 in, Item Size 2.5 oz, Item Width 8 1/8 in, Item Length 12 1/8 in, Package Type Cup, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.