Shop FRUIT OF THE LOOM
See all product information
Create Account
Men's Socks, 43% Cotton, 56% Polyester, 1% Lycra Spandex, Black, 6 to 12, 10 to 13, 6 PK
- Mfr # M8000B6US-12
- Zoro # G9057081
product price:Â
$
10.39
/pk of 6, $1.73/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
10 in
Gender
Men's
Color
Black
Size
10 to 13
Material
43% Cotton, 56% Polyester, 1% Lycra Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M8000B6US-12
- Zoro #
- G9057081
- UPC #
- 042825334212
- Country of Origin
- United States
- Item
- Socks
- Gender
- Men's
- Color
- Black
- Material
- 43% Cotton, 56% Polyester, 1% Lycra Spandex
- Primary Sock Color
- Black
- Sold As
- 1 Pair
- Features
- Seamless Design
- Socks Primary Material
- Acrylic
- Footwear Brand
- FRUIT OF THE LOOM
- Wire Color
- Black
Dimensions
- Height
- 10 in
- Size
- 10 to 13
- Fits Shoe Size
- 6 to 12
- For Mens Shoe Size - Maximum
- 13
- Sock Height
- Crew
- For Mens Shoe Size - Minimum
- 10
- Fits Chest Size
- Seamless Design
- Bottle Size
- 10 to 13
- Size - Alpha
- 10 to 13
- Container Size
- 10 to 13
Description
Socks, 10 in, Sold As 1 Pair, Men's, Size 10 to 13, Fits Shoe Size 6 to 12, Black, Cotton, Features Seamless Design, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.