Shop FRY TECHNOLOGIES COOKSON ELECT

Plumbers Solder Kit AM53949

  • Mfr # AM53949
  • Zoro # G604136836

product price: 
$
43.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AM53949
Zoro #
G604136836
UPC #
31427539491
Country of Origin
China

Description

  • Silver bearing solder with water soluble flux emery cloth and brush
  • For non-electrical plumbing applications
  • 430° F melting point
  • .125 diameter
  • ASTM approved
  • 6 oz
  • Carded
  • Length: 5.75
  • Width: 1
  • Height: 3.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.