Liner, Miller, 0.03 in

  • Mfr # LM1A-10
  • Zoro # G4611763
product price: 
$
38.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For MIG Guns
Miller MDX(TM)
Series
AccuLock MDX
Wire Size (In.)
0.023-0.030
Material
Steel
For Use With
MDX MIG Guns
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LM1A-10
Zoro #
G4611763
UPC #
662991624322
Country of Origin
China
Item
Liner
For MIG Guns
Miller MDX(TM)
Series
AccuLock MDX
Material
Steel
For Use With
MDX MIG Guns
Connection Style
Slip-On
Amperage Range
100-250
Features
Color Coded Wire, Loads Through Gun Neck
Sub-Category
Liner
Style
Front Loading
Gun Model
Miller(R) MDX(TM) MIG
Compatible with Series
MDX-100, MDX-250, MDX-250 EZ-Select
Compatible with Model
1770028, 1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047
Liner Model
LM1A-10
Color
Blue, Gray
Compatible with Brand
Miller
Maximum Current
100A to 250A
Welding Processes
MIG Welding (GMAW)
Compatible Brand
Miller
Compatible MIG Gun Model
1770028, 1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047
Amperage - Minimum
100 A
Liner Series
AccuLock MDX
Compatible MIG Gun Series
MDX-100, MDX-250, MDX-250 EZ-Select
Process
MIG Welding (GMAW)
Amperage - Maximum
250 A
Shell Material
Steel
Wire Color
Blue, Gray
Traction Material
Steel

Dimensions

Wire Size (In.)
0.023-0.030
Size
10 ft
Maximum Wire Diameter
0.03 in
Overall Length
10 ft
Minimum Wire Diameter
0.023 in
Bore Diameter
0.6 mm
Wire Rope Length
10 ft
Length
10 ft
Fits Chest Size
Color Coded Wire, Loads Through Gun Neck

Description

Liner, Compatible with Series MDX-100, MDX-250, MDX-250 EZ-Select, Compatible with Model 1770028, 1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.03 in, Minimum Wire Diameter 0.023 in, Maximum Current 100A to 250A, Overall Length 10 ft, Material Steel, Color Blue, Gray, Features Color Coded Wire, Loads Through Gun Neck, For Use With MDX MIG Guns, Series AccuLock MDX, Liner Model LM1A-10

Ratings & reviews