
5 Mens Black Comp Toe 8 in Waterproof L, Black, 11.5W, 12
Mfr # FR40201
Zoro # G907843691
product price: $219.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
12
Height
5
Upper Boot Material
Genuine Crazy Horse Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40201
Zoro #
G907843691
UPC #
690774664180
Country of Origin
China
Dimensions
Size
11.5W
Footwear Width
12
Height
5
Details
Item
Mens Black Comp Toe 8 in Waterproof L
Color
Black
Upper Boot Material
Genuine Crazy Horse Leather
Description
Mens Black Comp Toe 8 in Waterproof L, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.