
Men's 5 Steel Toe 8 in Logger Work Boot, Black, 8.5, W, FR40201
Mfr # FR40201
Zoro # G007843614
product price: $219.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Men's
Color
Black
Size
8.5
Footwear Width
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR40201
Zoro #
G007843614
UPC #
690774664128
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
W
Height
5
Details
Item
8 in Logger Work Boot
Toe Type
Steel
Gender
Men's
Color
Black
Style Number
FR40201
Waterproof
Yes
Upper Boot Material
Genuine Crazy Horse Leather
Upper Material
Genuine Crazy Horse Leather
Description
Mens Black Comp Toe 8 in Waterproof L, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.