Zoro Homepage

Men's 5 Steel Toe 8 in Logger Work Boot, Black, 9.5, FR40201

  • Mfr # FR40201

  • Zoro # G207843735


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Black
Size
9.5
Style Number
FR40201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40201
Zoro #
G207843735
UPC #
690774663961
Country of Origin
China

Dimensions

Size
9.5
Height
5

Details

Item
8 in Logger Work Boot
Toe Type
Steel
Gender
Men's
Color
Black
Style Number
FR40201
Waterproof
Yes
Upper Material
Genuine Crazy Horse Leather
Upper Boot Material
Genuine Crazy Horse Leather

Description

Mens Black Comp Toe 8 in Waterproof L, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.