Zoro Homepage

Men's Western Boot, 10 W, Brown/Black, FR40101

  • Mfr # FR40101-W-10.0

  • Zoro # G009956343


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Brown/Black
Gender
Men's
Waterproof
No
Style Number
FR40101
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40101-W-10.0
Zoro #
G009956343
UPC #
690774657960
Country of Origin
China

Dimensions

Size
10
Width
W
Overall Height
10 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown/Black
Gender
Men's
Waterproof
No
Style Number
FR40101
Upper Material
Leather
Outsole Material
Rubber
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Midsole Material
EVA
Construction
Welted
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Metatarsal Guard
External
Conductive
No
Non Metallic Upper
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Closure
Pull On
Wide Toe Cap
Yes
Style Family
Western Boot
Toe Cap Material
Steel
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard External, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.