Men's Western Boot, 10 W, Dark Brown, FR40303
Mfr # FR40303-W-10.0
Zoro # G509956317
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FR40303
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40303-W-10.0
Zoro #
G509956317
UPC #
690774660069
Country of Origin
China
Dimensions
Size
10
Width
W
Overall Height
10 in
Size (PRINT)
10
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.