Zoro Homepage

Men's Western Boot, 12 W, Tan, FR40103

  • Mfr # FR40103-W-12.0

  • Zoro # G809955553


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
FR40103
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40103-W-12.0
Zoro #
G809955553
UPC #
690774658707
Country of Origin
China

Dimensions

Size
12
Width
W
Overall Height
10 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
FR40103
Upper Material
Leather
Outsole Material
Rubber
Construction
Welted
Heel Definition
Defined Heel
Midsole Material
EVA
Insulated
No
Chemical Resisting Sole
Yes
Toe Cap Material
Steel
Non-Marking Sole
Yes
Metatarsal Guard
No
Toe Shape
Round
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Closure
Pull On
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Conductive
No
Style Family
Western Boot
Completely Non Metallic
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Tan, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.