Men's Western Boot, 6 M, Tan, FR40103
Mfr # FR40103-M-06.0
Zoro # G509956300
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
FR40103
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40103-M-06.0
Zoro #
G509956300
UPC #
690774658400
Country of Origin
China
Dimensions
Size
6
Width
M
Overall Height
10 in
Size (PRINT)
6
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Tan, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.