Men's Western Boot, 7 1/2 M, Dark Brown, FR40303

  • Mfr # FR40303-M-07.5

  • Zoro # G809956406


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FR40303
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40303-M-07.5
Zoro #
G809956406
UPC #
690774659834
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FR40303
Upper Material
Leather
Outsole Material
Rubber
Closure
Pull On
Puncture Resistant Insole
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Heel Definition
Defined Heel
Completely Non Metallic
No
For Outdoor Traction
Yes
Conductive
No
Chemical Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Style Family
Western Boot
Construction
Welted
Wide Toe Cap
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Cap Material
Steel
Non Metallic Upper
No
Non-Marking Sole
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Static Dissipative
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.