Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Boot, 15 M, 5 H, Brown and Burnt Orange

  • Mfr # FR40102

  • Zoro # G807843784


product price: $191.99
/pr
Free Shipping & Returns

Key Features

Color
Brown and Burnt Orange
Height
5
Upper Boot Material
Genuine Crazy Horse Leather
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Unlined
Footwear Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40102
Zoro #
G807843784
UPC #
690774658226
Country of Origin
China

Dimensions

Size
15
Width
M
Height
5
Footwear Width
12

Details

Item
Western Boot
Color
Brown and Burnt Orange
Upper Boot Material
Genuine Crazy Horse Leather
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard, Unlined

Description

Mens Brown Steel Toe 10 in Unlined We, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.