
Womens Black Steel Toe Chelsea Work, 10 W, 5 H, Black
Mfr # FR40501F
Zoro # G307843529
product price: $132.99
/pr
Free Shipping & Returns
Key Features
Size
10
Color
Black
Height
5
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
Upper Boot Material
Genuine Oiled Suede Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40501F
Zoro #
G307843529
UPC #
690774656758
Country of Origin
China
Dimensions
Size
10
Width
W
Height
5
Footwear Width
12
Details
Item
Womens Black Steel Toe Chelsea Work
Color
Black
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
Upper Boot Material
Genuine Oiled Suede Leather
Description
Womens Black Steel Toe Chelsea Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.