Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens Black Steel Toe Chelsea Work, 5.5 M, 5 H, Black

  • Mfr # FR40501F

  • Zoro # G307843536


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Size
5.5
Color
Black
Height
5
Footwear Width
12
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40501F
Zoro #
G307843536
UPC #
690774656512
Country of Origin
China

Dimensions

Size
5.5
Width
M
Height
5
Footwear Width
12

Details

Item
Womens Black Steel Toe Chelsea Work
Color
Black
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
Upper Boot Material
Genuine Oiled Suede Leather

Description

Womens Black Steel Toe Chelsea Work, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.