Womens Black Steel Toe Chelsea Work, 7.5 M, 5 H, Black
- Mfr # FR40501F
- Zoro # G107843521
product price:Â
$
132.99
/pr
Free Shipping & Returns
Key Features
Size
7.5
Color
Black
Height
5
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
Footwear Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR40501F
- Zoro #
- G107843521
- UPC #
- 690774656550
- Country of Origin
- China
Dimensions
- Size
- 7.5
- Width
- M
- Height
- 5
- Footwear Width
- 12
Details
- Item
- Womens Black Steel Toe Chelsea Work
- Color
- Black
- Features
- ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
- Upper Boot Material
- Genuine Oiled Suede Leather
Description
Womens Black Steel Toe Chelsea Work, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.