
Womens Black Steel Toe Chelsea Work, 9 W, 5 H, Black
Mfr # FR40501F
Zoro # G807843562
product price: $132.99
/pr
Free Shipping & Returns
Key Features
Size
9
Color
Black
Height
5
Footwear Width
12
Upper Boot Material
Genuine Oiled Suede Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40501F
Zoro #
G807843562
UPC #
690774656734
Country of Origin
China
Dimensions
Size
9
Width
W
Height
5
Footwear Width
12
Details
Item
Womens Black Steel Toe Chelsea Work
Color
Black
Upper Boot Material
Genuine Oiled Suede Leather
Features
ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
Description
Womens Black Steel Toe Chelsea Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.