Women's Chelsea Boot, 10 W, Dark Brown, FR40502F
Mfr # FR40502F-W-10.0
Zoro # G709956575
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
FR40502F
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR40502F-W-10.0
Zoro #
G709956575
UPC #
690774657052
Country of Origin
China
Dimensions
Size
10
Width
W
Size (PRINT)
10
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.