Women's Chelsea Boot, 12 M, Dark Brown, FR40502F

  • Mfr # FR40502F-M-12.0

  • Zoro # G509955549


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
FR40502F
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40502F-M-12.0
Zoro #
G509955549
UPC #
690774656949
Country of Origin
China

Dimensions

Size
12
Width
M
Size (PRINT)
12

Details

Item
Chelsea Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
FR40502F
Upper Material
Leather
Outsole Material
Rubber
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Conductive
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Chelsea Boot
Toe Cap Material
Steel
Heel Definition
Defined Heel
Puncture Resistant Insole
No
Closure
Pull On
For Outdoor Traction
Yes
Completely Non Metallic
No
Static Dissipative
No
Non-Marking Sole
Yes
Non Metallic Upper
No
Maximum Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Construction
Cemented
Toe Shape
Round
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.