Zoro Homepage

Women's Western Boot, 12 W, Brown, FR40602F

  • Mfr # FR40602F-W-12.0

  • Zoro # G709956674


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
No
Style Number
FR40602F
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR40602F-W-12.0
Zoro #
G709956674
UPC #
690774657694
Country of Origin
China

Dimensions

Size
12
Width
W
Size (PRINT)
12

Details

Item
Western Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
FR40602F
Upper Material
Leather
Outsole Material
Rubber
Non Metallic Upper
No
Conductive
No
Style Family
Western Boot
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Oil Resisting Sole
Yes
Toe Shape
Round
Construction
Cemented
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Insulated
No
Closure
Lace Up
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Toe Cap Material
Steel
Completely Non Metallic
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.