Zoro Homepage

Brush, Fryer For - Part# Fm803-0429

  • Mfr # FM803-0429

  • Zoro # G302215321


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM803-0429
Zoro #
G302215321
UPC #
-
Country of Origin
United States

Description

Fryer Brush;Length: 28In Overall, 711 Mm Overall;Material(S): Plastic Grip, Steel Rod With Tampica Fiber Bristles;Note: Tampico Fiber Is Made From The Agave Lechugilla;Plant;Outside Diameter: 2In Brush Head, 51 Mm Brush Head;Type: Fryer;Weight: 0.44 Lb;Models Used In:;Frymaster Bid80, Bih152, Bih1721, Bih252, Bih352, Bih452, ;Bih52, Bih552, Biph14, Biph252/255, Biph352/355, Biph452/455, ;Biph52/55, Biph552, Bire14, Eh1721, Fh150, Fmcfe, Fmcfec, ;Fmh50, Fm47, Fpel14, Fpel17, Fpgl330Blcasc, Fpgl430Blcasc, ;Fph150, Fph17Sc, Fph50, Fpph217, Fpph355-Sc, Fpph355Csd,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.