Zoro Homepage

CASTER, PLATE(2"OD, SWVL, BLACK) for Frymaster - Part# FM1003

  • Mfr # FM1003

  • Zoro # G103553233


product price: $25.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1003
Zoro #
G103553233
UPC #
-
Country of Origin
Unknown

Description

SWIVEL DOLLY 2in CASTER BLACK POLYOLEFIN NON-MARKING WHEEL;CASTR TYPE: SWIVEL;COLOR: BLACK WHEEL AND HUB;LOAD CAPACITY: 136 KG PER SET OF 4, 300 LB PER SET OF 4;LOAD HEGHT: 2-3/4in, 70 MM;MATERIAL(S): POLYOLEFIN WHEEL AND HUB;MOUNTING PLATE SIZE: 1-3/4in X 3in;MOUNTING TYPE: PLATE;SCREW CENTERS: 1in, 2-1/4in, 25 MM, 57 MM;TYPE: STANDARD-DUTY;WEIGHT: 0.441 LB;WHEEL DIAMETER: 2in, 51 MM;WHEEL WIDTH: 7/8in, 22 MM;MODELS USED IN:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.