Zoro Homepage

CASTER W/BR PLATE 5" for Frymaster - Part# FM826-1118

  • Mfr # FM826-1118

  • Zoro # G903553495


product price: $30.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM826-1118
Zoro #
G903553495
UPC #
-
Country of Origin
United States

Description

MEDIUM-DUTY 5 in PLATE CASTER WITH BRAKE;CASTR BRAKE: YES;CASTR TYPE: SWIVEL;COLOR: BLACK WHEEL AND HUB;LOAD CAPACITY: 544 KG PER SET OF 4, 1200 LB PER SET OF 4;LOAD HEGHT: 6-1/4in, 159 MM;MATERIAL(S): POLYOLEFIN WHEEL AND HUB;MOUNTING PLATE SIZE: 2-3/8in X 3-5/8in;MOUNTING TYPE: PLATE;PROP 65 WARNING:;THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING URETHANE;(ETHYL CARBAMATE), WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO;CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.;SCREW CENTERS: 1-3/4in, 3in, 44 MM, 73 MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.