Safety Thermostat For - Part# Fm806-0814
- Mfr # FM806-0814
- Zoro # G602286816
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Width
5.35 in
Length
6.2 in
Tripping point
420 degrees F
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM806-0814
- Zoro #
- G602286816
- UPC #
- -
- Country of Origin
- United States
- Tripping point
- 420 degrees F
Dimensions
- Width
- 5.35 in
- Length
- 6.2 in
- Height
- 1.4 in
Description
[ Fenwal Hi-Limit Kit 826-1177 ] [ Temp 425 Fixed ] ;[ Bulb 2-1/4" ] [ Size 1/2" Mpt ] ;Kit Includeds: 806-7545 Hi-Limit T'Stat. 807-0280 Adp;Thermocouple, 807-1050 Split-Pin Male Terminals, 807-3448;Piggy-Back Terminals, 807-3479 Push-On Terminals, 807-3481;Nylon Bobtail Terminals, 807-3482 Female Disconnect Pins,;807-3523 Spade Terminals, 807-3524 Pin Receptacle Terminals,;815-8000 Loctite 567 Tube,;819-5393 Instruction Sheet.;Does Not Come W/Lead Wire Adapter H-132A, # 38-1524.;Frymaster Fryer Bimh-52, Fh-50-Sc, Fph-250-Sd (2Nd High;Limit), Gf14, Mac(50,51,150,151,250,251,350,351 All 2Nd;Hi-Limit), Fm45 Mach52, Mj35, Mj45, Mj56, Mj235,;Series: H50, Mjh-(50,250) Hi Effeciency.;Mjcf/Mjcfe, Series: Fm35,Biph14, Bire14, Fph17, H14, H14
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.