Thermostat For - Part# Fm8262013
- Mfr # FM8262013
- Zoro # G802268049
product price:Â
$
92.69
/ea
Key Features
Length
6.75 in
Height
4.15 in
Width
5.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM8262013
- Zoro #
- G802268049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.75 in
- Height
- 4.15 in
- Width
- 5.35 in
Description
[ Peco Type - Tc125 ] [ Temp 200-400 ] ;[ Bulb 3/8" X 3-1/2"] [ Cap 36" ] [ 1/4" Stuff Box ] ;[ Dial To Use # 22-1006 Off-400-200, 4-Way ] ;Garland Dial To Use # 22-1027, [Off-400-200] [Mount .187"];[Flat Down ];Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575;This Thermostat Is Used By Frymaster And Comes;With A Clip To Keep The Temperature From Moving Up, Due ;To Dial Being Bumped. The Clip Puts Pressure On The Shaft;Of The Thermostat.;Imperial Has Used This Thermostat In The Past. They May;Also Use The Robertshaw Equivalent # 46-1272.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.