Gun Safe, Electronic, 293 lb, 7.57 cu ft, 1/2 hr, (14) Guns (Discontinued)
- Mfr # FS-14-MB-E
- Zoro # G1150173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-14-MB-E
Zoro #
G1150173
UPC #
085529113141
Country of Origin
China
Dimensions
Outside Width
20 1/4 in
Outside Height
55 in
Outside Depth
19 in
Door Plate Thickness
2 mm
Door Opening Height
49 7/8 in
Inside Depth
14 3/4 in
Inside Height
52 3/4 in
Door Opening Width
13 3/4 in
Inside Width
16 1/2 in
Wall Thickness
2 mm
Details
Net Weight
293 lb
Capacity
7.57 cu ft
Lock Style
Electronic
Holds
(14) Guns
Includes
Fully Carpeted Interiors, Molded Barrel Rests
Fire Rating
1/2 hr
Material
Steel
Item
Gun Safe
Water Endurance
0
Number of Bolts
5
Finish
Powder Coated
Features
Two Way Locking with 1 in Live Action Locking Bolts and 1 in Deadbolts
Color
Black
Description
Gun Safe, Color Black, Net Weight 293 lb, Capacity 7.57 cu ft, Fire Rating 1/2 hr, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Electronic, Number of Bolts 5, Outside Height 55 in, Outside Width 20 1/4 in, Outside Depth 19 in, Inside Height 52 3/4 in, Inside Width 16 1/2 in, Inside Depth 14 3/4 in, Door Opening Height 49 7/8 in, Door Opening Width 13 3/4 in, Door Plate Thickness 2 mm, Wall Thickness 2 mm, Holds (14) Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.