Gun Safe, Combination Dial, 418 lb., 11.95 cu. ft., 1/2 hr., (24) Guns (Discontinued)
- Mfr # FS-24-MG-C
- Zoro # G1150191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-24-MG-C
Zoro #
G1150191
UPC #
085529112243
Country of Origin
China
Dimensions
Outside Width
20-1/4"
Outside Height
55"
Outside Depth
29 1/4 in
Door Plate Thickness
2mm
Wall Thickness
2mm
Door Opening Height
48-53/64"
Door Opening Width
22-61/64"
Inside Width
26-3/4"
Inside Depth
14-1/2"
Inside Height
52-1/2"
Details
Net Weight
418 lb.
Capacity
11.95 cu. ft.
Lock Style
Combination Dial
Holds
(24) Guns
Includes
Fully Carpeted Interiors, Molded Barrel Rests
Fire Rating
1/2 hr.
Material
Steel
Item
Gun Safe
Color
Green
Water Endurance
0
Number of Bolts
5
Features
Two Way Locking with 1" Live Action Locking Bolts and 1" Deadbolts
Finish
Powder Coated
Description
Gun Safe, Color Green, Net Weight 418 lb, Capacity 11.95 cu ft, Fire Rating 1/2 hr, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Combination Dial, Number of Bolts 5, Outside Height 55 in, Outside Width 20 1/4 in, Outside Depth 29 1/4 in, Inside Height 52 1/2 in, Inside Width 26 3/4 in, Inside Depth 14 1/2 in, Door Opening Height 48 53/64 in, Door Opening Width 22 61/64 in, Door Plate Thickness 2mm, Wall Thickness 2mm, Holds (24) Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.