Zoro Homepage

Autopsy Table

  • Mfr # F-EA500A

  • Zoro # G312845570


product price: $7,144.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Frame Material
Stainless Steel
Features
Designed and Built-In Accordance with FEMA Guidelines, FDA Medical Device #D037122
Weight Capacity - Deck
500 lb
Number of Locking Wheels
4
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-EA500A
Zoro #
G312845570
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80 in
Overall Height - Maximum
32 in
Overall Height - Minimum
21 in
Overall Width
31 in

Details

Item
Autopsy Table
Frame Material
Stainless Steel
Features
Designed and Built-In Accordance with FEMA Guidelines, FDA Medical Device #D037122
Weight Capacity - Deck
500 lb
Number of Locking Wheels
4
Number of Wheels
4
Weight Capacity - Total
500 lb

Description

Autopsy Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.