Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bladder Tank, 300 Gallon

  • Mfr # F-HD300BT

  • Zoro # G9481306


product price: $1,765.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Orange
For Use With
Decon Shower
Includes
Fill/Drain Fitting Adaptor
Features
HD 1800 Dtex 1.2mm PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-HD300BT
Zoro #
G9481306
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Width
7 ft
Height
3 in
Depth
8 ft
Dimensions
3 in x 7 ft x 8 ft
Thread Size
1 1/2 in

Details

Item
Bladder Tank
Material
PVC
Color
Orange
For Use With
Decon Shower
Includes
Fill/Drain Fitting Adaptor
Features
HD 1800 Dtex 1.2mm PVC
Accessory Type
Bladder
Series
F-HD__BT
Capacity
300 gal
Standards
FS #191 5041/5102/5134/5970 and DIN EN ISO 2060/1409-2/2286-1 and DIN 53354/53363/53357/53361
Compatible with Series
Universal
Containment Pool Material
HD 1800 Dtex 1.2mm PVC
Containment Pool Frame Material
Plastic
Containment Pool Construction
Flexible Plastic
Sub-Brand
FSI
Thread Type
GHT
Valve/Connection
3/4 in GHT Connection
Compatible Mfr Part Number
DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4099S, DAT4099S-SYS-NL
Includes Overflow Bladder
No

Description

Bladder Tank, Accessory Type Bladder, Capacity 300 gal, Color Orange, Compatible Grainger Part Number 46MN63, 46MN64, 46MN65, 4LUT4, 4LUT5, 4LUT6, 52TC09, 52TC10, Compatible Mfr Part Number DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4099S, DAT4099S-SYS-NL, Compatible with Series Universal, Containment Pool Construction Flexible Plastic, Containment Pool Frame Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.