Shop FSI
See all product information
Create Account
Decon Kits, 12" W x 12" L x 6" D
- Mfr # F-RDK
- Zoro # G1980227
product price:Â
$
66.69
/ea
Key Features
Includes
(2) Disposable Booties, (3) Towels, (3) Wipes, (1) ID Bracelet, Privacy Gown
Dimensions
12 in W x 12 in L x 6 in D
Product Type
Decontamination Kits
Height
14 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-RDK
- Zoro #
- G1980227
- UPC #
- -
- Country of Origin
- United States
- Item
- Decontamination Kit
- Includes
- (2) Disposable Booties, (3) Towels, (3) Wipes, (1) ID Bracelet, Privacy Gown
- Product Type
- Decontamination Kits
- For Use With
- FSI DAT Series Decon Showers, Universal
- Material
- Disposable
- Series
- F-_DK
- Features
- Redress Kit after Decon for Privacy/Modesty
- Compatible Mfr Part Number
- FSI Decon Showers, Universal
- Sub-Brand
- FSI
- Shell Material
- Disposable
- Compatible Product Type
- FSI DAT Series Decon Showers, Universal
- Traction Material
- Disposable
Dimensions
- Dimensions
- 12 in W x 12 in L x 6 in D
- Height
- 14 in
- Width
- 11 in
- Decon Garment Size
- Adult
- Depth
- 3 in
- Fits Chest Size
- Redress Kit after Decon for Privacy/Modesty
Description
Decontamination Kit, Compatible Grainger Part Number 52TC05, Compatible Mfr Part Number FSI Decon Showers, Universal, Depth 3 in, Features Redress Kit after Decon for Privacy/Modesty, For Use With FSI DAT Series Decon Showers, Universal, Height 14 in, Includes (2) Disposable Booties, (3) Towels, (3) Wipes, (1) ID Bracelet, Privacy Gown, Material Disposable, Product Type Decontamination Kits, Decon Garment Size Adult, Series F-_DK, Sub-Brand FSI, Width 11 in, Dimensions 12 in W x 12 in L x 6 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.