Zoro Homepage

Decontamination Shower, 1 Line, 156x84x96

  • Mfr # DAT2525S

  • Zoro # G6887653


product price: $16,806.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Flow Rate
8 gpm
Installation Type
Portable
Shower Spray Head Material
Nylon
Includes
Inflation Valve and Hose, Integrated Containment Pool
Standards
ANSI 113, NFPA 1851
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT2525S
Zoro #
G6887653
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
7 ft
Inlet Fitting Size
3/4 in GHT
Length
156 in
Installed Height
8 ft
Inlet Pipe Size
3/4 in
Electrical Cord Length
Not Available

Details

Item
Decontamination Shower
Flow Rate
8 gpm
Installation Type
Portable
Shower Spray Head Material
Nylon
Includes
Inflation Valve and Hose, Integrated Containment Pool
Standards
ANSI 113, NFPA 1851
Color
Blue
Material
PVC/Nylon
Weight Empty
180 lb
Configuration
1 Line Mass Casualty
Valve Features
Not Available
Inlet Pipe Gender
Female
ANSI Compliance
Primary
Includes Drench Hose
Yes
Maximum Flow Rate
8 gpm
Portable Water Supply Type
Pressurized
Mounting Style
Not Available
For Patient Type
Ambulatory
Environment
Hazardous Location
Decontamination Component
Shower
Shower Frame Material
Plastic
Portable Shower Type
Inflatable
Containment Pool Frame Material
Plastic
Number of Stations
1
Enclosed
Yes
Series
DAT
Electrical Connection Type
Not Available
Inlet Pipe Thread Type
GHT
Number of Eyewash Spray Heads
6

Description

Decontamination Shower, Color Blue, Containment Pool Frame Material Plastic, Decontamination Component Shower, Installed Depth 13 ft, Installed Height 8 ft, Installed Width 7 ft, Enclosed Yes, For Patient Type Ambulatory, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 8 gpm, Number of Spray Heads 6, Number of Stations 1, Series DAT, Shower Frame Material Plastic, Spray Head Material Nylon, Standards ANSI 113, NFPA 1851

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.