Decontamination Shower, Blue, 48 in. H
Mfr # DAT3060S-SYS-NL
Zoro # G6887507
product price: $73,280.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Shower Spray Head Material
Steel/Brass
Includes
Standards
ANSI 113, NFPA 1851
Height
9 ft
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT3060S-SYS-NL
Zoro #
G6887507
UPC #
-
Country of Origin
United States
Dimensions
Height
9 ft
Inlet Fitting Size
3/4 in GHT
Width
13 ft
Length
240 in
Inlet Pipe Size
3/4 in
Installed Height
9 ft
Details
Item
Decontamination Shower
Shower Spray Head Material
Steel/Brass
Includes
Standards
ANSI 113, NFPA 1851
Color
Blue
Configuration
3 Line Mass Casualty
Shelf Life
5 yr
Material
PVC/Nylon
Weight Empty
185 lb
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
GHT
Number of Stations
3
Includes Drench Hose
Yes
Description
Decontamination Shower, Color Blue, Installed Depth 20 ft, Installed Height 9 ft, Installed Width 13 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Number of Stations 3, Spray Head Material Steel/Brass, Standards ANSI 113, NFPA 1851
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.