Zoro Homepage

Decontamination Shower Water Heater

  • Mfr # F-ECC150WH

  • Zoro # G0508192


product price: $6,484.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Standards
ANSI Z21.22
For Use With
Combination Safety Shower with Eyewash, Eyewash, FSI Decon showers, Safety Shower, Wherever instant hot water is required
Fuel Type
Propane
Btu
150,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-ECC150WH
Zoro #
G0508192
UPC #
-
Country of Origin
United States

Dimensions

Height
40 in
Depth
10 in
Width
16 in
Tank Size
Tankless
Outlet Pipe Size
3/4 in
Inlet Pipe Size
3/4 in

Details

Item
Decontamination Shower Water Heater
Voltage
120VAC
Standards
ANSI Z21.22
For Use With
Combination Safety Shower with Eyewash, Eyewash, FSI Decon showers, Safety Shower, Wherever instant hot water is required
Fuel Type
Propane
Btu
150,000 BTU
Connection Location
Plumbing Bottom
Elements
Air Supply Free of Corrosive Elements and Flammable Vapors
Wattage
20 kW
Includes
(2) Explosive Screw, (2) Washer, (4) Wood Screw, Gas Appliance Shut Off, Pressure Relief Valve, Remote Control
Minimum Flow Activation
3 gpm
Material
Aluminum, Stainless Steel, Steel
Sub-Brand
FSI
Maximum Flow Rate
6 gpm
Minimum Water Output Temperature
38 Degrees C
Current
12 A
Minimum Water Pressure
30 psi
Mount Type
Pipe, Wall
Compatible with Brand
Universal
Inlet Pipe Thread Type
Wood Thread Screws
Series
FSI Heat and DAT series decon showers
Accessory Type
Portable Propane Water Heater
Compatible with Series
Universal
Number of Outputs
1
Power Source
Electric
Compatible Mfr Part Number
DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL
Minimum Flow Rate
0.75 gpm
Heater Rating
150,000 BTU
Inlet Pipe Gender
Female
Outlet Pipe Gender
Male
Features
150,000+ Btu Propane Powered Unit, 65 lb/30 Kg with Cart, F-Ecc150wh Water Heating System Replaces the F-Z100wh, FSI Does not Recommend for use with Other than the Smaller Dat(R) Series Showers Such as the Dat(R)1010S/2020S/2525S/2626S, Propane Tank not Included
Color
Silver, White
Maximum Water Output Temperature
120 Degrees F
Maximum Water Pressure
100 psi

Description

Decontamination Shower Water Heater, Accessory Type Portable Propane Water Heater, Color Silver, White, Compatible Grainger Part Number 46MN61, 46MN62, 46MN63, 4LUT2, 4LUT3, 4LUT4, Compatible Mfr Part Number DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, Compatible with Brand Universal, Compatible with Series Universal, Connection Location Plumbing Bottom, Current 12 A, Depth 10 in, Height 40 in, Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.