Zoro Homepage

Disposable Inner Liner, Nylon, 7 ft. H

  • Mfr # F-EC-PVCS-DIL

  • Zoro # G516313837


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Color
White
Compatible with Brand
FSI
Compatible Mfr Part Number
F-EC-PVCS, F-EC-PVCWP
Depth
4 ft
For Use With
Shower Stall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-EC-PVCS-DIL
Zoro #
G516313837
UPC #
-
Country of Origin
China

Dimensions

Depth
4 ft
Width
4 ft
Height
7 ft

Details

Color
White
Compatible with Brand
FSI
Compatible Mfr Part Number
F-EC-PVCS, F-EC-PVCWP
For Use With
Shower Stall
Material
Nylon
Item
Disposable Inner Liner
Accessory Type
Disposable Inner Liner

Description

Disposable Inner Liner, Accessory Type Disposable Inner Liner, Color White, Compatible Grainger Part Number 787ER0, 787ER1, Compatible Mfr Part Number F-EC-PVCS, F-EC-PVCWP, Compatible with Brand FSI, Depth 4 ft, Height 7 ft, Width 4 ft, Features Not Applicable, For Use With Shower Stall, Includes Not Applicable, Material Nylon, Series Not Applicable, Standards Not Applicable, Sub-Brand Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.