Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framed Pool, 109 gal. Cap., Green

  • Mfr # F-EC-PVCPOOL

  • Zoro # G216256106


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Compatible Mfr Part Number
F-EC-PVCS, F-EC-PVCWP
Compatible with Brand
FSI
For Use With
F-EC-PVCS, F-EC-PVCWP
Standards
ANSI 113 - 2013, ANSI Z358.1-2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-EC-PVCPOOL
Zoro #
G216256106
UPC #
-
Country of Origin
China

Dimensions

Width
51 1/2 in
Depth
102 in
Height
9 1/2 in

Details

Material
PVC
Compatible Mfr Part Number
F-EC-PVCS, F-EC-PVCWP
Compatible with Brand
FSI
For Use With
F-EC-PVCS, F-EC-PVCWP
Standards
ANSI 113 - 2013, ANSI Z358.1-2014
Accessory Type
Framed Pool
Capacity
109 gal
Containment Pool Material
Tarpaulin Fabric
Containment Pool Frame Material
PVC
Containment Pool Construction
Framed
Color
Green
Series
FSI
Item
Framed Pool
Compatible with Series
FSI
Includes Overflow Bladder
No

Description

Framed Pool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.