Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isolation Shelter System, 18x24x9 ft

  • Mfr # DAT5672-IS

  • Zoro # G6887279


product price: $32,467.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Length
18 ft
Width
24 ft
Height
9 ft
Material of Construction
PVC/Nylon
Includes
Air Inflation and Pressure Relief Valves, D-Rings, Hammer, HP Hose, Inflator/Deflator, Repair Kit, Shelter Sleeve, Stakes, Tie-Down Ropes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAT5672-IS
Zoro #
G6887279
UPC #
-
Country of Origin
United States

Dimensions

Length
18 ft
Width
24 ft
Height
9 ft
Side Height
80 in
Overall Width
18 ft
Overall Height
9 ft
Overall Length
24 ft

Details

Item
Canopy Tent
Material of Construction
PVC/Nylon
Includes
Air Inflation and Pressure Relief Valves, D-Rings, Hammer, HP Hose, Inflator/Deflator, Repair Kit, Shelter Sleeve, Stakes, Tie-Down Ropes
Frame Material
Polyester
Shape
Rectangle
Legend
Instructional
Leg Adjustability
Fixed Legs
Support Style
Inflatable
Frame Finish
Plastomer
Panel Material
Nylon, PVC
Frame Color
Gray
Number of Roll-Up Walls
2
Fire Resistance Standards
CAL 117
Number of Walls
4
Leg Angle
Angled
Number of Doors
2
Panel Color
Blue
Product Type
Canopy Tent
Number of Windows
4

Description

Canopy Tent, Length 18 ft, Width 24 ft, Side Height 80 in, Frame Material Polyester, Includes Air Inflation and Pressure Relief Valves, D-Rings, Hammer, HP Hose, Inflator/Deflator, Repair Kit, Shelter Sleeve, Stakes, Tie-Down Ropes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.