Zoro Homepage

Mass Casualty Decon Shower System

  • Mfr # DAT1416S

  • Zoro # G316665341


product price: $29,680.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Voltage
110V AC
Barrier Free
No
Sub-Brand
FSI
Number of Stations
12
Activation
Instant On/Off Shutoffs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT1416S
Zoro #
G316665341
UPC #
-
Country of Origin
United States

Dimensions

Electrical Cord Length
5 ft
Installed Depth
16 ft
Inlet Pipe Size
3/4 in
Collapsed Width
43 in
Collapsed Height
2 1/2 ft
Installed Width
13 1/2 ft
Collapsed Depth
2 1/2 ft
Installed Height
9 ft
Spray Head Diameter
5 ft

Details

Voltage
110V AC
Barrier Free
No
Sub-Brand
FSI
Number of Stations
12
Activation
Instant On/Off Shutoffs
Shower Frame Material
PVC
Installation Type
Portable
Portable Shower Type
Inflatable
Decontamination Component
Shower System
Includes
Backboards, Conveyors, Deterrent Injectors, Elevation Grids, Lights, Water Heaters
Electrical Connection Type
Plug-In
For Patient Type
Ambulatory, Nonambulatory
Spray Head Material
Nylon
Inlet Connection Location
Bottom
Number of Spray Heads
20
Inlet Pipe Gender
Female
Weight Empty
265 lb
Standards
ANSI 113
Enclosed
Yes
Color
Blue
Containment Pool Frame Material
PVC
Environment
General Purpose
Portable Water Supply Type
Pressurized
Minimum Operating Temperature
59 Degrees F
Item
Decontamination Shower
Maximum Flow Rate
20 gpm
Includes Drench Hose
Yes
Minimum Flow Rate
1 gpm
ANSI Compliance
Primary
Series
DAT
Inlet Pipe Thread Type
GHT

Description

Mass Casualty Decon Shower System

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.