Mortician Work Station
Mfr # F-EW5002
Zoro # G112845664
product price: $4,459.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Weight Capacity - Total
500 lb
Overall Width
31 in
Number of Wheels
4
Overall Height - Maximum
32 in
Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-EW5002
Zoro #
G112845664
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
31 in
Overall Height - Maximum
32 in
Overall Length
80 in
Overall Height - Minimum
21 in
Details
Item
Mortician Work Station
Weight Capacity - Total
500 lb
Number of Wheels
4
Frame Material
Stainless Steel
Number of Shelves
2
Features
Molded Table Top, Mortician Work Station
Weight Capacity - Deck
500 lb
Number of Locking Wheels
4
Description
Mortician Work Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.