Oil Indirect Fired Air Heater, 259000 BtuH, 120VAC

  • Mfr # F-HVF3101

  • Zoro # G2642669


original price:  $13,026.99 , new price: $12,609.99 , 3 percent off
new price:  $12,609.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

BtuH Output
259000
Voltage
120 V
Length
63 in
For Use With
Decon Showers, Shelters
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-HVF3101
Zoro #
G2642669
UPC #
-
Country of Origin
United States

Dimensions

Length
63 in
Width
25 in
Height
47 in
Overall Length
63 in
Overall Height
47 in
Overall Width
25 in

Details

BtuH Output
259000
Voltage
120 V
Item
Temporary Shelter HVAC System
For Use With
Decon Showers, Shelters
Btu
259,000 BTU
Includes
Air Heater, Duct
Product Type
Air Heating Unit
Heating Capacity
285,000 BTU
Compatible Product Type
Decon Showers, Shelters

Description

Temporary Shelter HVAC System, Voltage 120 V, Length 63 in, Width 25 in, Height 47 in, Btu 259,000 BTU, For Use With Decon Showers, Shelters, Includes Air Heater, Duct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.