Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patient Conveyor/Roller System

  • Mfr # F-RS

  • Zoro # G8531835


product price: $2,724.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Non Ambulatory Decon Patients
Length
2-9 ft
Height
28-44 in
Weight Capacity
1,300 lb
Width
1 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-RS
Zoro #
G8531835
UPC #
-
Country of Origin
United States

Dimensions

Length
2-9 ft
Height
28-44 in
Width
1 1/2 ft
Minimum Length
2 ft
Maximum Height
3 3/4 ft
Minimum Height
2 1/4 ft
Maximum Length
9 ft

Details

Item
Patient Conveyor/Roller System
For Use With
Non Ambulatory Decon Patients
Weight Capacity
1,300 lb
Color
Gray
Industry Type
Healthcare
Includes
(3) Leg Sets, (7) Wheel/Axel
Material
Steel
Conveyor Frame Material
Steel
Features
Adjustable, Flexible, Wheeled
Sub-Brand
FSI
Accessory Type
Conveyor
Compatible with Series
FSI DAT Series Decon Showers, Universal
Compatible Mfr Part Number
DAT 3060S
Series
F-RS
Compatible with Brand
FSI

Description

Patient Conveyor/Roller System, Accessory Type Conveyor, Color Gray, Compatible Grainger Part Number 46MN63, 46MN64, 46MN65, 4LUT4, 4LUT5, 4LUT6, Compatible Mfr Part Number DAT 3060S, Compatible with Brand FSI, Compatible with Series FSI DAT Series Decon Showers, Universal, Conveyor Frame Material Steel, Features Adjustable, Flexible, Wheeled, For Use With Non Ambulatory Decon Patients, Includes (3) Leg Sets, (7) Wheel/Axel, Material Steel, Maximum Height 3 3/4 ft, Maximum Length 9 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.