Pop Up Shelter, Aluminum/Nylon, 28 in. W
Mfr # DATAL1326
Zoro # G6887120
product price: $30,684.99
/eaKey Features
Length
13 ft
Width
26 ft
Height
12 7/12 ft
Material of Construction
Aluminum/Nylon
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DATAL1326
Zoro #
G6887120
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft
Width
26 ft
Height
12 7/12 ft
Side Height
6 ft
Overall Height
12 5/8 ft
Overall Length
13 ft
Overall Width
26 ft
Details
Item
Canopy Tent
Material of Construction
Aluminum/Nylon
Frame Material
Aluminum
Includes
D-Rings, Hammer, Repair Kit, Shelter Sleeve, Stakes, Tie-Down Ropes
Shape
Rectangle
Support Style
Support Frame
Number of Doors
2
Number of Walls
4
Frame Color
Gray
Fire Resistance Standards
CAL 117
Number of Roll-Up Walls
2
Panel Material
Aluminum, Nylon
Number of Windows
4
Panel Color
Blue
Leg Angle
Angled
Leg Adjustability
Fixed Legs
Product Type
Canopy Tent
Description
Canopy Tent, Length 13 ft, Width 26 ft, Side Height 6 ft, Frame Material Aluminum, Includes D-Rings, Hammer, Repair Kit, Shelter Sleeve, Stakes, Tie-Down Ropes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.